- Padlock Lock Type
- Key Unlock Mechanism
- Solid Brass Material
- 2 in Body Width
| Shackle Material | Hardened Steel |
| Shackle Width | 1 in |
| Key Type | Pin Tumbler |
| Shackle Dia. | 9/32 in |
| Body Width | 2 in |
| Combination/Keying | Keyed Different |
| Shape | Rectangular |
| Unlock Mechanism | Key |
| Series | 150 |
| No. of Pins | 5 |
| Shackle Length | 1 in |
| Lock Type | Padlock |
| Material | Solid Brass |
| Shackle Type | Open |
| Weight | 0.45 LB |
| EAN or UPC | 716493759034 |
-
Prop 65


