
- Padlock Lock Type
- Combination Unlock Mechanism
- Stainless Steel Material
- 1 7/8 in Body Width
Color | Blue Dial |
Shackle Length | 3/4 in |
Shackle Width | 13/16 in |
Shackle Material | Hardened Steel |
Lock Type | Padlock |
Shackle Dia. | 9/32 in |
Material | Stainless Steel |
Unlock Mechanism | Combination |
Combination/Keying | Combination Different |
Series | 1506 |
Shackle Type | Open |
Body Width | 1 7/8 in |
Shape | Round |
Weight | 0.0 LB |
EAN or UPC | 71649404306 |
