- Padlock Lock Type
- Combination Unlock Mechanism
- Stainless Steel Material
- 1 7/8 in Body Width
| Color | Red Dial |
| Combination/Keying | Combination Different |
| Shackle Material | Hardened Steel |
| Shackle Width | 13/16 in |
| Shape | Round |
| Series | 1504 |
| Unlock Mechanism | Combination |
| Material | Stainless Steel |
| Shackle Length | 3/4 in |
| Lock Type | Padlock |
| Shackle Dia. | 9/32 in |
| Body Width | 1 7/8 in |
| Shackle Type | Open |
| Weight | 0.0 LB |
| EAN or UPC | 71649607110 |

