- 9/32" Diameter
- 3/4" Length
- 13/16" Wide Shackle
- 1 7/8" Wide Body
- Series 1500
features
- Double-armored stainless steel body
- Hardened steel shackle for extra cut resistance
- Combination security for keyless convenience
- Three-digit and 1,500 combinations for maximum security
| Unlock Mechanism | Combination |
| Combination/Keying | Combination Same |
| Shackle Width | 13/16 in |
| Shackle Size | 3/4 in |
| Shackle Dia. | 9/32 in |
| Series | 1500 |
| Body Width | 1 7/8 in |
| Shackle Length | 3/4 in |
| Weight | 0.37 LB |
| EAN or UPC | 71649020780 |

