- Padlock Lock Type
- Combination Unlock Mechanism
- Metal Material
- 2 1/8 in Body Width
| Combination/Keying | Combination Different |
| Shackle Length | 1 in |
| Series | 1500 |
| Shackle Dia. | 1/4 in |
| Unlock Mechanism | Combination |
| Shape | Round |
| Body Width | 2 1/8 in |
| Shackle Material | Hardened Steel |
| Shackle Width | 3/4 in |
| Lock Type | Padlock |
| Resettable | Yes |
| Shackle Type | Open |
| Material | Metal |
| Weight | 0.0 LB |

