- 20 Red Series 410 Locks
- Keyed Different
- 4 Hasps
- 48 Tags
- Lockout Station
description
- High visibility stations facilitate proper and convenient lockouts when located centrally or at each lockout point.
features
- Heavy-duty, yellow acrylic boards feature eyelets that allow padlocks to be locked until ready-to-use
- Durable, lightweight, nonconductive Xenoy® lock bodies
- High visibility red locks
- High security, reserved-for-safety cylinder with more than 100,000 key cuts possible
- Key-retaining feature ensures that padlocks are not left unlocked
includes
- Safety Series™ hasps for lockout by up to six workers at each lockout point
- Safety Series™ heavy-duty "Do Not Operate" lockout ID tags with brass grommets
- Lightweight 410 Safety Series™ padlocks designed exclusively for OSHA lockout compliance
| No. of Locks | 20 |
| Lock Type | Keyed Different |
| Lockout Assorment Type | Electrical, Valve |
| Color Code | Red |
| Series | 410 |
| Weight | 13.25 LB |
| EAN or UPC | 71649218576 |

