- 3 Red Series 410 Locks
- Keyed Alike
- Valve & Electrical Lockout Assortment
description
- Safety lockout carrying case keeps important lockout devices and padlocks together.
features
- Padlocks supplied are keyed alike for added worker convenience
- Durable, lightweight, nonconductive Xenoy® lock bodies
- High visibility red locks
- Key-retaining feature ensures that padlocks are not left unlocked
includes
- Lightweight 410 Safety Series™ padlocks designed exclusively for OSHA lockout compliance
| Lock Type | Keyed Alike |
| Series | 410 |
| Color Code | Red |
| Lockout Assorment Type | Electrical, Valve |
| No. of Locks | 3 |
| Weight | 7.05 LB |
| EAN or UPC | 71649223235 |

