- Padlock Lock Type
- Key Unlock Mechanism
- Vinyl Cover Material
- 3/4 in Body Width
| Body Width | 3/4 in |
| Series | 121 |
| Color | Black |
| No. of Pins | 3 |
| Combination/Keying | Keyed Alike |
| Shackle Length | 7/16 in |
| Material | Vinyl Cover |
| Shackle Material | Steel |
| Lock Type | Padlock |
| Key Type | Pin Tumbler |
| Shackle Type | Open |
| Shackle Width | 1/4 in |
| Unlock Mechanism | Key |
| Shape | Rectangular |
| Shackle Dia. | 5/32 in |
| Weight | 0.0 LB |

