- 3/16" Cable Diameter
- 36" Cable Length
- Keyed Different Warded Padlock
features
- Laminated steel body for superior strength
- Steel cable for strong cut resistance
- Warded locking mechanism minimizes jamming from dirt and grime
- Steel cable with protective vinyl sleeve
| Lock Type | Keyed Different |
| Color | Red |
| Body Width | 1 1/8 in |
| Shackle Size | N/A |
| Cable Length | 36 in |
| Series | 105 |
| Weight | 2.0 LB |

