- Padlock Lock Type
- Combination Unlock Mechanism
- Stainless Steel Material
- 2 1/4 in Body Width
| Resettable | Yes |
| Shackle Length | 1 1/16 in |
| Lock Type | Padlock |
| Shape | Rectangular |
| Combination/Keying | Combination Different |
| Series | 1174 |
| Unlock Mechanism | Combination |
| Shackle Material | Stainless Steel |
| Shackle Type | Open |
| Body Width | 2 1/4 in |
| Material | Stainless Steel |
| Weight | 0.0 LB |
-
Prop 65


