- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 in Body Width
features
- Rustproofed for extended wear
- Warded locking mechanism minimizes jamming from dirt and grime
- Steel shackle provides strong cut resistance
- Laminated steel body for superior strength
| Temp Description | Retail Carded |
| Shackle Material | Steel |
| Shape | Rectangular |
| Shackle Type | Open |
| Shackle Dia. | 5/32 in |
| Body Width | 1 in |
| Combination/Keying | Keyed Different |
| Series | 10 |
| Shackle Size | 7/16 in |
| Key Type | Warded |
| Shackle Width | 13/32 in |
| Material | Laminated Steel |
| Unlock Mechanism | Key |
| Shackle Length | 7/16 in |
| Lock Type | Padlock |
| Weight | 0.06 LB |

