- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 3 1/4 in Body Width
| Body Width | 3 1/4 in |
| Key Type | Pin Tumbler |
| Shackle Type | Extended |
| Shackle Dia. | 5/16 in |
| Combination/Keying | Keyed Alike |
| Shape | Rectangular |
| Rekeyable | Yes |
| Shackle Length | 3 in |
| No. of Pins | 5 |
| Series | 101 |
| Lock Type | Padlock |
| Shackle Material | Boron |
| Unlock Mechanism | Key |
| Material | Laminated Steel |
| Weight | 0.0 LB |

