- 1" Socket Drive Size, 2 15/16" Socket Size, 3 7/8" Overall Length
| Socket Drive Size | 1 in |
| Socket Diameter | 3 61/64 in |
| Length Type | Standard |
| Overall Length | 3.875 in |
| Inch/Metric | Inch |
| Socket Series | Standard |
| Socket Size | 2 15/16 in |
| No. of Points | 12 |
| Drive End Diameter | 2 43/64 in |
| Weight | 5.25 LB |
| EAN or UPC | 697950215891 |

