- 1" Socket Drive Size, 2 5/16" Socket Size, 3 1/4" Overall Length
| Socket Series | Standard |
| Overall Length | 3.25 in |
| Socket Size | 2 5/16 in |
| Inch/Metric | Inch |
| Drive End Diameter | 2 1/4 in |
| No. of Points | 12 |
| Socket Drive Size | 1 in |
| Socket Diameter | 3 5/32 in |
| Length Type | Standard |
| Weight | 2.69 LB |
| EAN or UPC | 697950215815 |

