- 1" Socket Drive Size, 2 1/8" Socket Size, 3 1/16" Overall Length
| Length Type | Standard |
| Socket Size | 2 1/8 in |
| Socket Drive Size | 1 in |
| Socket Series | Standard |
| Overall Length | 3.0625 in |
| Drive End Diameter | 2 1/4 in |
| Inch/Metric | Inch |
| Socket Diameter | 2 15/16 in |
| No. of Points | 12 |
| Weight | 2.44 LB |
| EAN or UPC | 697950215785 |

