- 1" Socket Drive Size, 2" Socket Size, 3" Overall Length
| Inch/Metric | Inch |
| Drive End Diameter | 2 1/4 in |
| Socket Drive Size | 1 in |
| Socket Diameter | 2 3/4 in |
| Overall Length | 3 in |
| No. of Points | 12 |
| Socket Series | Standard |
| Socket Size | 2 in |
| Length Type | Standard |
| Weight | 2.19 LB |
| EAN or UPC | 697950215778 |

