- 1" Socket Drive Size, 1 13/16" Socket Size, 2 7/8" Overall Length
| Inch/Metric | Inch |
| No. of Points | 12 |
| Length Type | Standard |
| Socket Diameter | 3 9/16 in |
| Socket Size | 1 13/16 in |
| Socket Drive Size | 1 in |
| Socket Series | Standard |
| Overall Length | 2.875 in |
| Drive End Diameter | 1 15/16 in |
| Weight | 1.63 LB |
| EAN or UPC | 697950215747 |

