- 1" Socket Drive Size, 1 3/4" Socket Size, 2 13/16" Overall Length
| Socket Drive Size | 1 in |
| Inch/Metric | Inch |
| Drive End Diameter | 1 15/16 in |
| Socket Series | Standard |
| Length Type | Standard |
| Socket Diameter | 3 1/2 in |
| Socket Size | 1 3/4 in |
| Overall Length | 2.8125 in |
| No. of Points | 12 |
| Weight | 1.5 LB |
| EAN or UPC | 697950215730 |

