- 1" Socket Drive Size, 1 11/16" Socket Size, 2 3/4" Overall Length
| Overall Length | 2.75 in |
| Socket Drive Size | 1 in |
| Inch/Metric | Inch |
| Socket Diameter | 2 3/8 in |
| Length Type | Standard |
| Socket Size | 1 11/16 in |
| Drive End Diameter | 1 15/16 in |
| No. of Points | 12 |
| Socket Series | Standard |
| Weight | 1.5 LB |
| EAN or UPC | 697950215723 |

