- 1" Socket Drive Size, 3 3/8" Socket Size, 4 1/16" Overall Length
| Socket Size | 3 3/8 in |
| Socket Drive Size | 1 in |
| Socket Series | Standard |
| Inch/Metric | Inch |
| Drive End Diameter | 2 43/64 in |
| Length Type | Standard |
| No. of Points | 12 |
| Overall Length | 4.0625 in |
| Socket Diameter | 4 17/32 in |
| Weight | 6.31 LB |
| EAN or UPC | 697950215679 |

