- 1.75 in Face Width
- Double Leads
- Right Hand
- 8 Diametral Pitch
- Reborable
description
- When power is the primary factor, the multliple-threaded worms should be used.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Bore Size [Min] | 0.75 in |
| Bore Size | 0.75 in |
| Pitch Diameter | 1.5 in |
| Hub Type | B |
| Pressure Angle | 14.5 ° |
| Inch/Metric | Inch |
| No. of Leads | Double |
| Keyway Size | No Keyway |
| Hub Dia. | 1.188 in |
| Bore Type | Reborable |
| Ratio | 4 |
| Outside Dia. | 1.75 in |
| Face Thread Length | 1.75 in |
| Keyway | No Keyway |
| Bore Size [Max] | 0.626 in |
| Right / Left Hand | Right Hand |
| Length Through Bore | 2.375 in |
| Hub Projection | 5/8 in |
| Material | Steel |
| Diametral Pitch | 8 |
| Hardened Teeth | With Hardened Teeth |
| Weight | 0.74 LB |
| EAN or UPC | 697950050553 |

