- 0.625 in Face Width
- Single Lead
- Right Hand
- 10 Diametral Pitch
- Reborable
description
- When power is the primary factor, the multliple-threaded worms should be used.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Hub Projection | 3/4 in |
| No. of Teeth | 20 |
| Bore Type | Reborable |
| Bore Size [Min] | 0.5 in |
| No. of Leads | Single |
| Hardened Teeth | Without Hardened Teeth |
| Ratio | 20 |
| Pitch Diameter | 2 in |
| Right / Left Hand | Right Hand |
| Material | Bronze |
| Hub Dia. | 1 1/4 in |
| Length Through Bore | 1.375 in |
| Hub Type | B |
| Bore Size | 0.5 in |
| Outside Dia. | 2.224 in |
| Diametral Pitch | 10 |
| Pressure Angle | 14.5 ° |
| Bore Size [Max] | 0.626 in |
| Inch/Metric | Inch |
| Weight | 0.78 LB |
| EAN or UPC | 697950050713 |

