- 8 mm Belt Pitch
- 90 Teeth
- 8.966 in Outside Diameter
- 12 mm Belt Width
- Bushed Bore Type
| Outside Dia. [Min] | 8.966 in |
| Bore Range [Max] | 2 in |
| Bore Range [Min] | 0.5 in |
| Bore Type | Bushed |
| Pitch Diameter | 9.023 in |
| Sprocket Width | 0.827 in |
| Belt Width | 12 mm |
| Hub O.D. | 4 3/4 in |
| Type | C |
| Pitch Diameter [Min] | 9.023 in |
| Outside Dia. | 8.966 in |
| Hub Type | A |
| Length Through Bore | 0.75 in |
| Bushing Series | SDS |
| No. of Teeth | 90 |
| Belt Pitch | 8 mm |
| Material | Cast Iron |
| Weight | 9.46 LB |
| EAN or UPC | 697950929828 |

