- 14 mm Belt Pitch
- 90 Teeth
- 15.68 in Outside Diameter
- 90 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- RPP tooth profile
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Length Through Bore | 3.187 in |
| Hub Projection | 0.071 in |
| Hub O.D. | 7 3/4 in |
| Pitch Diameter | 15.79 in |
| Type | C |
| Material | Cast Iron |
| Finished Bore | N/A |
| Bore Type | Bushed |
| Belt Width | 90 mm |
| Sprocket Width | 4.055 in |
| No. of Teeth | 90 |
| Hub Type | B |
| Bushing Type | QD |
| Outside Dia. | 15.68 in |
| Bore Range [Max] | 4.5 in |
| Bushing Series | J |
| Belt Pitch | 14 mm |
| Bore Range [Min] | 1.437 in |
| Weight | 77.37 LB |
| EAN or UPC | 697950914800 |

