- 0.75 in Face Width
- Double Leads
- Right Hand
- 8 Diametral Pitch
- Reborable
description
- When power is the primary factor, the multliple-threaded worms should be used.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Hub Type | B |
| No. of Leads | Double |
| Bore Size | 1 in |
| No. of Teeth | 20 |
| Bore Size [Min] | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.5 in |
| Hub Projection | 3/4 in |
| Right / Left Hand | Right Hand |
| Bore Type | Reborable |
| Material | Cast Iron |
| Ratio | 10 |
| Pitch Diameter | 2.5 in |
| Bore Size [Max] | 1.126 in |
| Pressure Angle | 14.5 ° |
| Diametral Pitch | 8 |
| Hub Dia. | 2 in |
| Outside Dia. | 2.78 in |
| Inch/Metric | Inch |
| Weight | 1.2 LB |
| EAN or UPC | 697950050560 |

