- 8 mm Belt Pitch
- 80 Teeth
- 7.964 in Outside Diameter
- 60 mm Belt Width
- Bushed Bore Type
| Belt Pitch | 8 mm |
| Material | Steel |
| Bushing Series | E |
| Sprocket Width | 2.756 in |
| Bore Range [Min] | 0.875 in |
| Pitch Diameter | 8.02 in |
| No. of Teeth | 80 |
| Pitch Diameter [Min] | 8.02 in |
| Bore Type | Bushed |
| Belt Width | 60 mm |
| Outside Dia. [Min] | 7.964 in |
| Length Through Bore | 1.625 in |
| Hub Type | A |
| Outside Dia. | 7.964 in |
| Bore Range [Max] | 3.5 in |
| Type | AF |
| Weight | 19.26 LB |
| EAN or UPC | 697950933160 |

