- 14 mm Belt Pitch
- 80 Teeth
- 13.927 in Outside Diameter
- 120 mm Belt Width
- Bushed Bore Type
| Belt Pitch | 14 mm |
| Sprocket Width | 5.236 in |
| Pitch Diameter | 14.036 in |
| Hub O.D. | 9 in |
| Length Through Bore | 3.187 in |
| Bore Range [Max] | 4.5 in |
| Type | DF |
| Bushing Series | J |
| Bore Type | Bushed |
| Material | Cast Iron |
| Bore Range [Min] | 1.437 in |
| No. of Teeth | 80 |
| Hub Type | A |
| Outside Dia. | 13.927 in |
| Belt Width | 120 mm |
| Outside Dia. [Min] | 13.927 in |
| Pitch Diameter [Min] | 14.036 in |
| Weight | 92.53 LB |
| EAN or UPC | 697950928760 |

