- 8 mm Belt Pitch
- 72 Teeth
- 7.163 in Outside Diameter
- 35 mm Belt Width
- Bushed Bore Type
| Length Through Bore | 1.25 in |
| Sprocket Width | 1.73 in |
| Bore Type | Bushed |
| Belt Pitch | 8 mm |
| No. of Teeth | 72 |
| Outside Dia. | 7.163 in |
| Bushing Series | SK |
| Outside Dia. [Min] | 7.163 in |
| Bore Range [Max] | 2.625 in |
| Hub Type | A |
| Type | DF |
| Material | Steel |
| Bore Range [Min] | 0.5 in |
| Belt Width | 35 mm |
| Pitch Diameter | 7.218 in |
| Pitch Diameter [Min] | 7.218 in |
| Weight | 9.08 LB |
| EAN or UPC | 697950932316 |

