- 8 mm Belt Pitch
- 72 Teeth
- 7.163 in Outside Diameter
- 12 mm Belt Width
- Bushed Bore Type
| Bore Type | Bushed |
| Pitch Diameter | 7.218 in |
| Belt Width | 12 mm |
| Pitch Diameter [Min] | 7.218 in |
| Belt Pitch | 8 mm |
| Hub Type | A |
| Material | Cast Iron |
| Outside Dia. | 7.163 in |
| Type | CF |
| Outside Dia. [Min] | 7.163 in |
| Bushing Series | SDS |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2 in |
| Length Through Bore | 0.75 in |
| No. of Teeth | 72 |
| Sprocket Width | 0.827 in |
| Weight | 7.27 LB |
| EAN or UPC | 697950929682 |

