- 14 mm Belt Pitch
- 72 Teeth
- 12.524 in Outside Diameter
- 20 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- RPP tooth profile
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Type | CF |
| Bore Range [Max] | 3.5 in |
| Finished Bore | N/A |
| Hub Projection | 0.405 in |
| Belt Width | 20 mm |
| Material | Cast Iron |
| Hub Type | B |
| Sprocket Width | 1.22 in |
| Bushing Type | QD |
| Bore Type | Bushed |
| Belt Pitch | 14 mm |
| Bore Range [Min] | 0.875 in |
| Bushing Series | E |
| Hub O.D. | 7 1/2 in |
| Length Through Bore | 1.625 in |
| No. of Teeth | 72 |
| Outside Dia. | 12.524 in |
| Pitch Diameter | 12.632 in |
| Weight | 29.57 LB |
| EAN or UPC | 697950881836 |

