- 14 mm Belt Pitch
- 72 Teeth
- 12.524 in Outside Diameter
- 120 mm Belt Width
- Bushed Bore Type
| Belt Pitch | 14 mm |
| Bore Range [Max] | 4.5 in |
| Sprocket Width | 5.236 in |
| Material | Cast Iron |
| Outside Dia. [Min] | 12.524 in |
| Outside Dia. | 12.524 in |
| Belt Width | 120 mm |
| Bore Type | Bushed |
| Length Through Bore | 3.187 in |
| Pitch Diameter | 12.632 in |
| Type | DF |
| Bore Range [Min] | 1.437 in |
| Bushing Series | J |
| Pitch Diameter [Min] | 12.632 in |
| Hub Type | A |
| No. of Teeth | 72 |
| Weight | 92.15 LB |
| EAN or UPC | 697950928692 |

