- 8 mm Belt Pitch
- 64 Teeth
- 6.361 in Outside Diameter
- 60 mm Belt Width
- Bushed Bore Type
| No. of Teeth | 64 |
| Type | AF |
| Bore Range [Max] | 2.937 in |
| Material | Steel |
| Bore Type | Bushed |
| Length Through Bore | 1.25 in |
| Bore Range [Min] | 0.5 in |
| Belt Pitch | 8 mm |
| Bushing Series | SF |
| Outside Dia. | 6.361 in |
| Sprocket Width | 2.756 in |
| Pitch Diameter [Min] | 6.416 in |
| Pitch Diameter | 6.416 in |
| Belt Width | 60 mm |
| Hub Type | A |
| Outside Dia. [Min] | 6.361 in |
| Weight | 9.77 LB |
| EAN or UPC | 697950932934 |

