- 14 mm Belt Pitch
- 64 Teeth
- 11.121 in Outside Diameter
- 90 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- RPP tooth profile
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bore Type | Bushed |
| Type | DF |
| Bushing Series | F |
| Bore Range [Min] | 1 in |
| Outside Dia. | 11.121 in |
| Material | Cast Iron |
| Pitch Diameter | 11.229 in |
| Bore Range [Max] | 4 in |
| Hub Type | A |
| Finished Bore | N/A |
| Sprocket Width | 4.055 in |
| Length Through Bore | 2.5 in |
| Belt Pitch | 14 mm |
| No. of Teeth | 64 |
| Belt Width | 90 mm |
| Bushing Type | QD |
| Weight | 57.56 LB |
| EAN or UPC | 697950914428 |

