- 14 mm Belt Pitch
- 60 Teeth
- 10.42 in Outside Diameter
- 65 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- RPP tooth profile
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bushing Series | F |
| Sprocket Width | 3.032 in |
| Pitch Diameter | 10.527 in |
| Bushing Type | QD |
| Outside Dia. | 10.42 in |
| Finished Bore | N/A |
| Material | Cast Iron |
| Bore Range [Min] | 1 in |
| Bore Type | Bushed |
| Belt Width | 65 mm |
| Hub Type | A |
| Bore Range [Max] | 4 in |
| No. of Teeth | 60 |
| Length Through Bore | 2.501 in |
| Belt Pitch | 14 mm |
| Type | CF |
| Weight | 43.51 LB |
| EAN or UPC | 697950908342 |

