- 14 mm Belt Pitch
- 60 Teeth
- 10.42 in Outside Diameter
- 120 mm Belt Width
- Bushed Bore Type
| Length Through Bore | 2.5 in |
| Type | AF |
| Belt Width | 120 mm |
| Sprocket Width | 5.236 in |
| Belt Pitch | 14 mm |
| Bore Range [Min] | 1 in |
| No. of Teeth | 60 |
| Hub Type | A |
| Bushing Series | F |
| Bore Type | Bushed |
| Bore Range [Max] | 4 in |
| Outside Dia. | 10.42 in |
| Pitch Diameter | 10.527 in |
| Pitch Diameter [Min] | 10.527 in |
| Material | Cast Iron |
| Outside Dia. [Min] | 10.42 in |
| Weight | 57.13 LB |
| EAN or UPC | 697950929446 |

