- W Bushing
- 5 5/16 in Bore
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Large Diameter | 10.437 in |
| Wrench Torque | 600 lbf |
| Flange Thickness | 2 in |
| Keyway Size | 1 1/4 x 5/8 |
| Capscrew Size | 1 1/8 x 11 1/2 |
| Bore Size | 5.3125 in |
| Cap Screws | 4 |
| Material | Ductile Iron |
| Bore Range [Max] | 7.5 in |
| Bolt Circle Dia. | 12 3/4 in |
| Bore Range [Min] | 4 in |
| Bushing Series | W |
| Overall Length | 11.375 in |
| Length Through Bore | 11.375 in |
| Torque Capacity | 375000 lb/in |
| E (Knuckle Width) | 9.375 in |
| Weight | 250.0 LB |

