- 14 mm Belt Pitch
- 48 Teeth
- 8.315 in Outside Diameter
- 120 mm Belt Width
- Bushed Bore Type
| Material | Steel |
| Type | KF |
| Hub Type | A |
| Pitch Diameter | 8.421 in |
| Sprocket Width | 5.236 in |
| Belt Pitch | 14 mm |
| Outside Dia. | 8.315 in |
| Belt Width | 120 mm |
| Bore Type | Bushed |
| Bore Range [Min] | 1.437 in |
| Pitch Diameter [Min] | 8.421 in |
| Bushing Series | 4040 |
| Bore Range [Max] | 4 in |
| Outside Dia. [Min] | 8.315 in |
| Length Through Bore | 5.236 in |
| No. of Teeth | 48 |
| Weight | 31.78 LB |
| EAN or UPC | 697950928142 |

