- 8 mm Belt Pitch
- 44 Teeth
- 4.357 in Outside Diameter
- 35 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- RPP tooth profile
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bushing Series | SDS |
| Belt Pitch | 8 mm |
| Length Through Bore | 1.25 in |
| Belt Width | 35 mm |
| Hub Type | A |
| Bore Type | Bushed |
| No. of Teeth | 44 |
| Material | Steel |
| Bore Range [Max] | 2 in |
| Pitch Diameter | 4.411 in |
| Finished Bore | N/A |
| Bore Range [Min] | 0.5 in |
| Type | QD |
| Outside Dia. | 4.357 in |
| Sprocket Width | 1.482 in |
| Bushing Type | QD |
| Weight | 2.3 LB |
| EAN or UPC | 697950911458 |

