- 14 mm Belt Pitch
- 44 Teeth
- 7.614 in Outside Diameter
- 120 mm Belt Width
- Bushed Bore Type
| Bore Range [Max] | 3.5 in |
| Length Through Bore | 5.236 in |
| No. of Teeth | 44 |
| Sprocket Width | 5.236 in |
| Material | Steel |
| Bore Type | Bushed |
| Pitch Diameter | 7.72 in |
| Belt Pitch | 14 mm |
| Pitch Diameter [Min] | 7.72 in |
| Belt Width | 120 mm |
| Bore Range [Min] | 1.187 in |
| Bushing Series | 3535 |
| Outside Dia. | 7.614 in |
| Hub Type | A |
| Outside Dia. [Min] | 7.614 in |
| Type | KF |
| Weight | 24.76 LB |
| EAN or UPC | 697950930336 |

