- 8 mm Belt Pitch
- 38 Teeth
- 3.756 in Outside Diameter
- 60 mm Belt Width
- Reborable Bore Type
| Pitch Diameter | 3.81 in |
| Hub O.D. | 3.188 in |
| Hub Projection | 5/8 in |
| Outside Dia. | 3.756 in |
| Belt Width | 60 mm |
| Material | Steel |
| Length Through Bore | 3.375 in |
| Bore Type | Reborable |
| Type | PB |
| No. of Teeth | 38 |
| Outside Dia. [Min] | 3.756 in |
| Belt Pitch | 8 mm |
| Pitch Diameter [Min] | 3.81 in |
| Bore Range [Max] | 1.937 in |
| Bore Range [Min] | 0.5 in |
| Hub Type | B |
| Sprocket Width | 2.506 in |
| Weight | 8.82 LB |
| EAN or UPC | 697950879574 |

