- 14 mm Belt Pitch
- 38 Teeth
- 6.561 in Outside Diameter
- 90 mm Belt Width
- Reborable Bore Type
| Pitch Diameter | 6.667 in |
| Bore Range [Min] | 1.25 in |
| Hub O.D. | 5.172 in |
| Type | MPBF |
| Belt Width | 90 mm |
| Bore Range [Max] | 3.25 in |
| No. of Teeth | 38 |
| Hub Type | B |
| Outside Dia. [Min] | 6.561 in |
| Bore Type | Reborable |
| Outside Dia. | 6.561 in |
| Hub Projection | 1 in |
| Belt Pitch | 14 mm |
| Material | Steel |
| Pitch Diameter [Min] | 6.667 in |
| Length Through Bore | 5.055 in |
| Sprocket Width | 4.055 in |
| Weight | 35.48 LB |
| EAN or UPC | 697950913810 |

