- 14 mm Belt Pitch
- 38 Teeth
- 6.561 in Outside Diameter
- 65 mm Belt Width
- Bushed Bore Type
applications
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
- Agitators
- Mixers
features
- RPP tooth profile
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bushing Type | Taperlock |
| Outside Dia. | 6.561 in |
| Material | Steel |
| Hub Type | A |
| Pitch Diameter | 6.667 in |
| Length Through Bore | 3.032 in |
| Sprocket Width | 3.032 in |
| Type | MPBF |
| Bore Type | Bushed |
| Finished Bore | N/A |
| Bushing Series | 3030 |
| No. of Teeth | 38 |
| Bore Range [Max] | 3 in |
| Bore Range [Min] | 0.937 in |
| Belt Width | 65 mm |
| Belt Pitch | 14 mm |
| Weight | 13.39 LB |
| EAN or UPC | 697950907666 |

