- 14 mm Belt Pitch
- 36 Teeth
- 6.210 in Outside Diameter
- 65 mm Belt Width
- Reborable Bore Type
| Outside Dia. | 6.21 in |
| Bore Range [Min] | 1.25 in |
| Sprocket Width | 3.032 in |
| Belt Pitch | 14 mm |
| No. of Teeth | 36 |
| Bore Range [Max] | 3 in |
| Hub Type | B |
| Outside Dia. [Min] | 6.21 in |
| Hub O.D. | 4 7/8 in |
| Bore Type | Reborable |
| Type | MPBF |
| Hub Projection | 1 in |
| Length Through Bore | 4.032 in |
| Belt Width | 65 mm |
| Material | Steel |
| Pitch Diameter [Min] | 6.316 in |
| Pitch Diameter | 6.316 in |
| Weight | 24.47 LB |
| EAN or UPC | 697950907352 |

