- 8 mm Belt Pitch
- 34 Teeth
- 3.355 in Outside Diameter
- 35 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- RPP tooth profile
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| No. of Teeth | 34 |
| Type | QD |
| Belt Pitch | 8 mm |
| Finished Bore | N/A |
| Bore Range [Max] | 1.687 in |
| Bore Type | Bushed |
| Bushing Type | QD |
| Material | Steel |
| Bushing Series | SH |
| Bore Range [Min] | 0.5 in |
| Belt Width | 35 mm |
| Length Through Bore | 0.812 in |
| Sprocket Width | 1.482 in |
| Outside Dia. | 3.355 in |
| Pitch Diameter | 3.409 in |
| Hub Type | A |
| Weight | 2.4 LB |
| EAN or UPC | 697950878652 |

