- 14 mm Belt Pitch
- 32 Teeth
- 5.507 in Outside Diameter
- 120 mm Belt Width
- Reborable Bore Type
| Type | PB |
| Belt Width | 120 mm |
| Pitch Diameter [Min] | 5.614 in |
| Hub Projection | 1 in |
| Pitch Diameter | 5.614 in |
| No. of Teeth | 32 |
| Bore Type | Reborable |
| Length Through Bore | 4.986 in |
| Bore Range [Min] | 1.25 in |
| Outside Dia. | 5.507 in |
| Outside Dia. [Min] | 5.507 in |
| Material | Steel |
| Belt Pitch | 14 mm |
| Sprocket Width | 4.924 in |
| Hub O.D. | 4.141 in |
| Bore Range [Max] | 2.5 in |
| Hub Type | B |
| Weight | 28.99 LB |
| EAN or UPC | 697950910390 |

