- 14 mm Belt Pitch
- 30 Teeth
- 5.156 in Outside Diameter
- 90 mm Belt Width
- Reborable Bore Type
| Type | PB |
| Belt Width | 90 mm |
| Outside Dia. [Min] | 5.156 in |
| Length Through Bore | 5.055 in |
| Bore Type | Reborable |
| No. of Teeth | 30 |
| Bore Range [Max] | 2.5 in |
| Outside Dia. | 5.156 in |
| Material | Steel |
| Hub O.D. | 4.141 in |
| Pitch Diameter [Min] | 5.263 in |
| Belt Pitch | 14 mm |
| Pitch Diameter | 5.263 in |
| Bore Range [Min] | 1.25 in |
| Hub Projection | 1 in |
| Hub Type | B |
| Sprocket Width | 3.743 in |
| Weight | 10.9 LB |
| EAN or UPC | 697950909950 |

