- 14 mm Belt Pitch
- 29 Teeth
- 4.981 in Outside Diameter
- 120 mm Belt Width
- Reborable Bore Type
| Hub O.D. | 3.688 in |
| Bore Type | Reborable |
| Belt Width | 120 mm |
| Outside Dia. [Min] | 4.981 in |
| Type | PB |
| Hub Projection | 1 in |
| Material | Steel |
| Bore Range [Min] | 1.25 in |
| Pitch Diameter [Min] | 5.088 in |
| Hub Type | B |
| Bore Range [Max] | 2.312 in |
| Pitch Diameter | 5.088 in |
| Belt Pitch | 14 mm |
| Outside Dia. | 4.981 in |
| No. of Teeth | 29 |
| Length Through Bore | 4.986 in |
| Sprocket Width | 4.924 in |
| Weight | 23.76 LB |
| EAN or UPC | 697950909714 |

