- 14 mm Belt Pitch
- 28 Teeth
- 4.805 in Outside Diameter
- 90 mm Belt Width
- Reborable Bore Type
| Hub Projection | 1 in |
| Material | Steel |
| Belt Pitch | 14 mm |
| Belt Width | 90 mm |
| Sprocket Width | 3.743 in |
| Bore Type | Reborable |
| Bore Range [Min] | 1.25 in |
| Outside Dia. [Min] | 4.805 in |
| Hub Type | B |
| Bore Range [Max] | 2.312 in |
| No. of Teeth | 28 |
| Pitch Diameter [Min] | 4.912 in |
| Type | PB |
| Outside Dia. | 4.805 in |
| Pitch Diameter | 4.912 in |
| Hub O.D. | 3.688 in |
| Length Through Bore | 5.055 in |
| Weight | 18.9 LB |
| EAN or UPC | 697950909400 |

