- 14 mm Belt Pitch
- 28 Teeth
- 4.807 in Outside Diameter
- 65 mm Belt Width
- Reborable Bore Type
| Pitch Diameter [Min] | 4.912 in |
| Bore Range [Min] | 1.25 in |
| Outside Dia. | 4.807 in |
| Pitch Diameter | 4.912 in |
| Outside Dia. [Min] | 4.807 in |
| Bore Type | Reborable |
| Length Through Bore | 4.032 in |
| Type | MPBF |
| Material | Steel |
| No. of Teeth | 28 |
| Belt Width | 65 mm |
| Hub Type | B |
| Hub Projection | 1 in |
| Sprocket Width | 3.032 in |
| Bore Range [Max] | 2.312 in |
| Belt Pitch | 14 mm |
| Hub O.D. | 3.688 in |
| Weight | 8.3 LB |
| EAN or UPC | 697950911526 |

