- 8 mm Belt Pitch
- 26 Teeth
- 2.554 in Outside Diameter
- 60 mm Belt Width
- Reborable Bore Type
| Outside Dia. | 2.554 in |
| Belt Width | 60 mm |
| Hub Type | B |
| Bore Type | Reborable |
| Hub O.D. | 2 in |
| Outside Dia. [Min] | 2.554 in |
| Sprocket Width | 2.506 in |
| Material | Steel |
| Belt Pitch | 8 mm |
| Bore Range [Min] | 0.5 in |
| Pitch Diameter | 2.607 in |
| Length Through Bore | 3.375 in |
| Type | PB |
| Pitch Diameter [Min] | 2.607 in |
| Hub Projection | 5/8 in |
| No. of Teeth | 26 |
| Bore Range [Max] | 1.375 in |
| Weight | 3.3 LB |
| EAN or UPC | 697950877112 |

